https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0915-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhREUwTDJneVlTOHhNREU0TVRNNU5qRXpOVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRWZk1EWXlYek13TUhnek1EQXVhbkJufDFkMzBjYTA5ZTE0ODljOWM3OTg5NWU0ZmUzZmYyODZiN2NmOTVkMTIxZDYyNTRkNzE4NDVkYTU3Njk0ZmU2MDg
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0915-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhREUwTDJneVlTOHhNREU0TVRNNU5qRXpOVGsyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TVRWZk1EWXlYek13TUhnek1EQXVhbkJufDFkMzBjYTA5ZTE0ODljOWM3OTg5NWU0ZmUzZmYyODZiN2NmOTVkMTIxZDYyNTRkNzE4NDVkYTU3Njk0ZmU2MDg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA-32 55GAL DRUM ; L0915-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0915-062 SFGO ULTRA-32 55GAL DRUM
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 55 Gal Container Size
Part #
L0915-062
BDI #
18228971
Details
8537.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SFGO-ULTRA-32-55GAL-DRUM-;-L0915-062/p/18228971
Your Price
$ 8,537.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
189.354
EAN
0089215491513
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 75 Gear | ISO 32
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain
Manufacturer's Description
SFGO Ultra Series 100 Percentage Synthetic - Polyalphaolefin (PAO)-Based - High-Performance - Super Multi-Purpose - Fluid Lubricant
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
241 Deg C
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | NSF H1
Other Features
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0915-062
Weight / LBS
445
Long Description
Gear Oil; Polyalphaolefin Type; Bearing | Gear | Chain; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Hydraulic System | Bearing | Gearbox | Pump | Chain; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


