https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0243-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDV8aW1hZ2UvanBlZ3xhRGMxTDJnNE5TOHhNREU0TVRRMk1UTTNOekExTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkROZk1ERXpYek13TUhnek1EQXVhbkJufDY5ODljZmE2MDRlMmE4YTI2MDhlNjgyODNjODMwYjRhMzVhY2YzMWIzZjMyNjY5NzlmMmVlOWQwNDI1MzkzZWM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0243-013-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNDV8aW1hZ2UvanBlZ3xhRGMxTDJnNE5TOHhNREU0TVRRMk1UTTNOekExTkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF5TkROZk1ERXpYek13TUhnek1EQXVhbkJufDY5ODljZmE2MDRlMmE4YTI2MDhlNjgyODNjODMwYjRhMzVhY2YzMWIzZjMyNjY5NzlmMmVlOWQwNDI1MzkzZWM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SPO-233 2LB BOTTLE ; L0243-013
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0243-013 SPO-233 GEAR OIL 2LB BOTTLE ; NON RETURNABLE
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Bottle; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 2 Lb Container Size
Part #
L0243-013
BDI #
18229825
Details
654.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SPO-233-2LB-BOTTLE-;-L0243-013/p/18229825
Your Price
$ 654.05 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
1.02
EAN
0089215624317
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 80W Gear | ISO 100
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
2 Lb
Degree of Flashpoint value And um
232 Deg C
Odor
Mineral Oil
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0243-013
Weight / LBS
2.25
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Bottle; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 2 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


