https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0956-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzJ8aW1hZ2UvanBlZ3xhRGN3TDJobU5pOHhNREU0TVRNeE5UazFNalkzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TlRaZk1EWXlYek13TUhnek1EQXVhbkJufDE3Y2Y2NWYxZmU5NTcxNDhiYTQ5YjQyZjkxYjliMjY0ZTNlZTExOTJhMDgyNzk5ZjNlMzk3YzI1MTIxZTBlMDY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0956-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzJ8aW1hZ2UvanBlZ3xhRGN3TDJobU5pOHhNREU0TVRNeE5UazFNalkzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TlRaZk1EWXlYek13TUhnek1EQXVhbkJufDE3Y2Y2NWYxZmU5NTcxNDhiYTQ5YjQyZjkxYjliMjY0ZTNlZTExOTJhMDgyNzk5ZjNlMzk3YzI1MTIxZTBlMDY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SSO-FG-100 55GAL DRUM ; L0956-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SSO-FG-100 55GAL DRUM ; L0956-062 ; SYNTHETIC OIL
Machinery Oil; Polyalphaolefin Type; Can Seamer; Drum; Liquid; Seaming or Canning Equipment; Water White; 55 Gal Container Size
Part #
L0956-062
BDI #
18228178
Details
9182.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SSO-FG-100-55GAL-DRUM-;-L0956-062/p/18228178
Your Price
$ 9,182.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
234.26
EAN
0089215495610
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Can Seamer
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 40 | ISO 100
Application
Seaming or Canning Equipment
Manufacturer's Description
SSO-FG 100 Percentage Synthetic Can Seamer Oil
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
268 Deg C
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 172.882 | FDA 21 CFR 178.3570 | FDA 21 CFR 182 G.R.A.S | NSF H1
Other Features
High Quality
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0956-062
Weight / LBS
516
Long Description
Machinery Oil; Polyalphaolefin Type; Can Seamer; Drum; Liquid; Seaming or Canning Equipment; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


