https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0791-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTB8aW1hZ2UvanBlZ3xhR0k1TDJnME5TOHhNREU0TVRReU56RTJOekkyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT1RGZk1EWXlYek13TUhnek1EQXVhbkJufGYwYTU4MTJhN2ZiNWFmMGEyN2ZhMmQwZjFlZGQ4MzAwMTIyMzVjNDMwMjYzMWI2ODIyNTUzMTFlMGY1MDNhNTg
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SUPER HDS 30 55GAL DRUM ; L0791-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0791-062 MOTOR OIL 55GAL DRUM ; SUPER HDS 30
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Diesel and Gasoline Engine; Amber; 55 Gal Container Size
Part #
L0791-062
BDI #
18229214
Details
4110.938167900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SUPER-HDS-30-55GAL-DRUM-;-L0791-062/p/18229214
Your Price
$ 4,110.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
201.585
EAN
0089215479115
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30
Application
Diesel and Gasoline Engine
Manufacturer's Description
Super HDS Motor Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
200 Deg C
Odor
Mineral Oil
Conformance to Certificate
MIL-L-46152E
Other Features
Good Low Temperature Pour Point | Fully Detergent | Helps Protect Emissions System | Friction Modified
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0791-062
Weight / LBS
445
Long Description
Engine Oil; Petroleum Based Type; Motor; Drum; Liquid; Diesel and Gasoline Engine; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh