https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0793-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjF8aW1hZ2UvanBlZ3xhR1kwTDJnNU55OHhNREU0TVRReU5qZ3pPVFU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT1ROZk1EVTBYek13TUhnek1EQXVhbkJufGMzOTE1MTRmMjg3ODg4YTIxOTljMDU0YzdhOTNiYzFmZGYzYTNlMzg4Yzc2ZWMyZWYwYTIwNWQ1MTFiMjRiZTY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0793-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjF8aW1hZ2UvanBlZ3xhR1kwTDJnNU55OHhNREU0TVRReU5qZ3pPVFU0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT1ROZk1EVTBYek13TUhnek1EQXVhbkJufGMzOTE1MTRmMjg3ODg4YTIxOTljMDU0YzdhOTNiYzFmZGYzYTNlMzg4Yzc2ZWMyZWYwYTIwNWQ1MTFiMjRiZTY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SUPER HDS 50 1 QT BOTTLE ; L0793-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0793-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size
Part #
L0793-054
BDI #
18229212
Details
233.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SUPER-HDS-50-1-QT-BOTTLE-;-L0793-054/p/18229212
Your Price
$ 233.81 / case
$ 234.00 / case BDIExpress
$ 234.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
EAN
0089215679300
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 50
Application
Diesel and Gasoline Engine
Manufacturer's Description
Super HDS Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
200 Deg C
Odor
Petroleum
Conformance to Certificate
MIL-L-46152E
Other Features
Heavy Duty | High Pressure | Low Temperature | Chemical and Mechanical Stability | Good Heat Transfer
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0793-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


