https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0973-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzJ8aW1hZ2UvanBlZ3xhREkzTDJnMFppOHhNREU0TVRNMk9EYzNORFk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpOZk1EWXdYek13TUhnek1EQXVhbkJufDI3YWFhZTRiMzk2YWM2MDlkZjYxNTRmZTkxNGEyNTdiYTYxMmVkOWM5OWUwYzY0ZDUzZDliZDUzYmYzOWRjZDU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 100 5GAL PAIL ; L0973-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0973-060 SYN LUBE 100 5GAL PAIL ; LIQUID WATER WHITE
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 5 Gal Container Size
Part #
L0973-060
BDI #
18228516
Details
781.64148263
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-100-5GAL-PAIL-;-L0973-060/p/18228516
Your Price
$ 781.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215597307
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
5 Gal
Degree of Flashpoint value And um
267 Deg C
Odor
Odorless
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0973-060
Weight / LBS
40
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh