https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0974-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzR8aW1hZ2UvanBlZ3xhR0ZoTDJneU9DOHhNREU0TVRNM01EazNNREUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpSZk1EVTNYek13TUhnek1EQXVhbkJufGUzZWYxYWE2Yjc2ZTQwZDFkYjQ3NTNjZjZlNjEyNjQzMDQxNjBlNTA0NWNjNzVhZjYzOTFkNjgyMWQ3ZGQ5YTk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0974-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MzR8aW1hZ2UvanBlZ3xhR0ZoTDJneU9DOHhNREU0TVRNM01EazNNREUwTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpSZk1EVTNYek13TUhnek1EQXVhbkJufGUzZWYxYWE2Yjc2ZTQwZDFkYjQ3NTNjZjZlNjEyNjQzMDQxNjBlNTA0NWNjNzVhZjYzOTFkNjgyMWQ3ZGQ5YTk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 150 1GAL JUG ; L0974-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0974-057 SYN LUBE 150 1GAL JUG ; NON RETURNABLE
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 1 Gal Container Size
Part #
L0974-057
BDI #
18228557
Details
713.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-150-1GAL-JUG-;-L0974-057/p/18228557
Your Price
$ 713.79 / case
$ 714.00 / case BDIExpress
$ 714.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.75
EAN
0089215697410
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 | ISO 150
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | NSF H2
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0974-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


