https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1004-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTJ8aW1hZ2UvanBlZ3xhRGxoTDJnME1TOHhNREU0TVRNMk9ETTRNVFEzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURSZk1EWXlYek13TUhnek1EQXVhbkJufDYzMzhhZDFiNGYwY2U0OGFiYWU3YjUwM2VlNjg2NDdmOWVkNjBhZTZkZjk3NDI4YmUyNTMxMjgxNzFhMDMzYzE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1004-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTJ8aW1hZ2UvanBlZ3xhRGxoTDJnME1TOHhNREU0TVRNMk9ETTRNVFEzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURSZk1EWXlYek13TUhnek1EQXVhbkJufDYzMzhhZDFiNGYwY2U0OGFiYWU3YjUwM2VlNjg2NDdmOWVkNjBhZTZkZjk3NDI4YmUyNTMxMjgxNzFhMDMzYzE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE HD 680 55GAL DRUM ; L1004-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L1004-062 SYN LUBE HD 680 55GAL DRUM
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 55 Gal Container Size
Part #
L1004-062
BDI #
18228514
Details
11240.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-HD-680-55GAL-DRUM-;-L1004-062/p/18228514
Your Price
$ 11,240.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
197.055
EAN
0089215000722
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 680
Application
Industrial Machine | Gearbox | Bearing
Manufacturer's Description
Syn Lube HD Series Heavy-Duty - Extreme Pressure - Polyalphaolefin (PAO)-Based - 100 Percentage Synthetic Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
291 Deg C
Odor
Odorless
Conformance to Certificate
NSF H2
Other Features
Superior Performance | Thermal Stability | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1004-062
Weight / LBS
435
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


