Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYNAC-100 1QT BOTTLE ; L0935-054 https://www.bdiexpress.com/medias/INDLUBLUBXXX-OIL-L0935-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MDJ8aW1hZ2UvanBlZ3xhRGM0TDJoalpDODVNekUxTURjM05qZzFNamM0TG1wd1p3fGM3Mjc5YmI1MTQ2NjdjYWFhZjY1YTg4ODYwNjQ5M2ZjYzA4NTU3YmM0ZjZjNWI2MGJmOGM5ZDA5MDJiYTFiNDU
18228858 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYNAC-100 1QT BOTTLE ; L0935-054

Description

L0935-054 SYNAC 100 AIR COMP OIL 1QTS ; NON RETURNABLE BOTTLE

Lubricating Oil; Ester Type; Compressor | Pump; Bottle; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 1 Qt Container Size

Part #

L0935-054

BDI #
18228858

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

507.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 507.79 / case
$ 508.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
0.98
EAN
0089215693504
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
Manufacturer's Description
Diester-Based Synthetic Air Compressor Fluid
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
232 Deg C
Odor
Mild
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0935-054
Weight / LBS
2.167
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Bottle; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 1 Qt Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh