https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0937-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDN8aW1hZ2UvanBlZ3xhRFUzTDJnNFpTOHhNREU0TVRRNU1EUTNOVEF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpkZk1EWXdYek13TUhnek1EQXVhbkJufDgxNTE4YWJiY2FjZjMyMjc4ZGZhY2VmMmI4ODIyYjY3ZjEyNTgwMzQ5ZDkwNjgxNWRmZjVmYTY0MjczZDM4NDA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0937-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDN8aW1hZ2UvanBlZ3xhRFUzTDJnNFpTOHhNREU0TVRRNU1EUTNOVEF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpkZk1EWXdYek13TUhnek1EQXVhbkJufDgxNTE4YWJiY2FjZjMyMjc4ZGZhY2VmMmI4ODIyYjY3ZjEyNTgwMzQ5ZDkwNjgxNWRmZjVmYTY0MjczZDM4NDA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNAC-220 5GAL PAIL ; L0937-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
SYNAC-220 5GAL PAIL ; L0937-060 ; AIR COMP OIL
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Colorless; 5 Gal Container Size
Part #
L0937-060
BDI #
18231544
Details
1087.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYNAC-220-5GAL-PAIL-;-L0937-060/p/18231544
Your Price
$ 1,087.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
18.144
EAN
0089215593705
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 220
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
Manufacturer's Description
Diester-Based Synthetic Air Compressor Fluid
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
285 Deg C
Odor
Mild
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0937-060
Weight / LBS
40
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Pail; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Colorless; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


