https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-02022-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzB8aW1hZ2UvanBlZ3xhREF3TDJneE5pOHhNRGN4TVRJNE5qRTROakF4TkM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURJd01qSmZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3w5NWU1NzNjMzU0ZDg5ZDUyMGQ0MzE4NjBkN2IyMmU4YjJkOGNmODFlYmNhNDhmNzQ5MDY0NjRhMGFkZjNlYjBk
https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-02022-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzB8aW1hZ2UvanBlZ3xhREF3TDJneE5pOHhNRGN4TVRJNE5qRTROakF4TkM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURJd01qSmZWRk5RVWxsZk16QXdlRE13TUM1cWNHY3w5NWU1NzNjMzU0ZDg5ZDUyMGQ0MzE4NjBkN2IyMmU4YjJkOGNmODFlYmNhNDhmNzQ5MDY0NjRhMGFkZjNlYjBk
LPS
LPS
02022
LPS LPS
Description
02022 TKX ALL PURPOSE LUBRICANT ; TRIGGER SPRAY 20OZ 12/CASE
Wet Film Lubricant; Multi Purpose; Trigger Spray; Liquid; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 20 Oz
Part #
02022
BDI #
600161
Details
386.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/02022/p/600161
Your Price
$ 386.25 / case
$ 387.00 / case BDIExpress
$ 387.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
8.16
EAN
0078827020228
Product Group - BDI
C00104
Product Name And Type
Specialty Wet Film Lubricant
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade
Tradename
TKX
Manufacturer's Description
TKX All Purpose Lubricant
Color
Green
Container Size value And um
20 Oz
Degree of Flashpoint value And um
73 Deg C
Odor
Petroleum or Vanilla
VOC Content - Percentage
2.5 Percentage | 0.17 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Non Conductive | No Chlorinated Solvent | No Silicone | Displaces Moisture | Loosens Rusted and Frozen Part
Net Weight
20 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wet Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02022
Weight / LBS
1.5
Long Description
Wet Film Lubricant; Multi Purpose; Trigger Spray; Liquid; Bearing | Cable | Chain | Casting | Mold | Forging | Gear | Machined Stock | Machinery | Nut and Bolt | Pump | Pulley | Saw Blade; Green; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


