https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTB8aW1hZ2UvanBlZ3xhR1ppTDJnMFpDOHhNRE13TkRRME16WTNPRGMxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qUmZNekF3ZURNd01DNXFjR2N8NWU5NjYyYThhYWFmMDNjYWQyZjdjYTNjN2JhNDljMDhkYjc1NjRiNWIwNjU0YzE3ZTFkMzUzYTdlNGMzNzRlZg
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483064-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTB8aW1hZ2UvanBlZ3xhR1ppTDJnMFpDOHhNRE13TkRRME16WTNPRGMxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qUmZNekF3ZURNd01DNXFjR2N8NWU5NjYyYThhYWFmMDNjYWQyZjdjYTNjN2JhNDljMDhkYjc1NjRiNWIwNjU0YzE3ZTFkMzUzYTdlNGMzNzRlZg
CRC
CRC
03058
CRC CRC
Description
03058 EXTREME DUTY OPEN GEAR/CHAIN LUBE ; 16 OZ AEROSOL CAN 12EA/CS
Extreme Pressure Lubricant; Gear | Chain; Aerosol Can; Liquid; Open Gear | Chain | Cable | Wire Rope | Quarry And Mining Equipment | Fifth Wheels of Tractors And Truck | Leaf Spring | Drive Chain | Screw Thread; Black; 12 Oz
Part #
03058
BDI #
21483064
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03058/p/21483064
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.453
EAN
0078254030586
Product Group - BDI
C00104
Product Name And Type
Specialty Extreme Pressure Lubricant
Typical Use
Gear | Chain
Container Type
Aerosol Can
Texture
Liquid
Application
Open Gear | Chain | Cable | Wire Rope | Quarry And Mining Equipment | Fifth Wheels of Tractors And Truck | Leaf Spring | Drive Chain | Screw Thread
Manufacturer's Description
CRC Extreme Duty Open Gear And Chain Lube
Color
Black
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below -8 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
58 Percentage | 4.2 Lb/Gal
Other Features
Heavy-Duty
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Extreme Pressure
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Extreme Pressure Lubricant; Gear | Chain; Aerosol Can; Liquid; Open Gear | Chain | Cable | Wire Rope | Quarry And Mining Equipment | Fifth Wheels of Tractors And Truck | Leaf Spring | Drive Chain | Screw Thread; Black; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


