SUPER LUBE
SUPER LUBE
12032
SUPER LUBE SUPER LUBE
Description
12032 S-L AIR TOOL PNEUMATIC LUBRICANT ; 1QUART BOTTLE
Air Tool Pneumatic Lubricant; Air Tool Pneumatic; Bottle; Liquid; Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping; Colorless; 1 Quart
Part #
12032
BDI #
21541393

Details
32.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/12032/p/21541393
Your Price
$ 32.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
0.907
EAN
0082353120321
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Air Tool Pneumatic
Container Type
Bottle
Texture
Liquid
Application
Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping
Tradename
SUPER LUBE
Manufacturer's Description
Super Lube Air Tool Pneumatic Lubricant
Color
Colorless
Container Size value And um
1 Quart
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
NSF H1 | USDA
Net Weight
1 Qt
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Air Tool Pneumatic
Manufacturer URL
https://www.super-lube.com
Long Description
Air Tool Pneumatic Lubricant; Air Tool Pneumatic; Bottle; Liquid; Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping; Colorless; 1 Quart
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh