https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483297-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjR8aW1hZ2UvanBlZ3xhR0ZtTDJoak1DOHhNRE13TkRRM09ESTRNVGMxT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9UZGZNekF3ZURNd01DNXFjR2N8N2E3MjZmMDY4NTQxNGNhNjliNGZlNDI0OGQ0MTczODAzMzQ1MmMxMTk4YWUwMTM2ZmFjMTM2OGMzMzg2ODEwYw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483297-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjR8aW1hZ2UvanBlZ3xhR0ZtTDJoak1DOHhNRE13TkRRM09ESTRNVGMxT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU9UZGZNekF3ZURNd01DNXFjR2N8N2E3MjZmMDY4NTQxNGNhNjliNGZlNDI0OGQ0MTczODAzMzQ1MmMxMTk4YWUwMTM2ZmFjMTM2OGMzMzg2ODEwYw
CRC
CRC
14050
CRC CRC
Description
14050 CUTTING OIL/THREAD CUTTING LUBE ; 16 OZ AEROSOL CAN 12EA/CS
Thread Cutting Lubricant; Thread Cutting; Aerosol Can; Liquid; Tapping | Threading | Drilling | Sawing | Shearing | Turning | Reaming Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Aluminum Sheet | Strapping | Gear And Chain; Brown; 12 Oz
Part #
14050
BDI #
21483297
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/14050/p/21483297
Your Price
$ 23.69 / each
$ 24.00 / each BDIExpress
$ 24.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.453
EAN
0078254140506
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Thread Cutting
Container Type
Aerosol Can
Texture
Liquid
Application
Tapping | Threading | Drilling | Sawing | Shearing | Turning | Reaming Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Aluminum Sheet | Strapping | Gear And Chain
Manufacturer's Description
CRC Cutting Oil Thread Cutting Lubricant
Color
Brown
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Above 149 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
20 Percentage | 1.54 Lb/Gal
Conformance to Certificate
NSH P1
Other Features
Non-Drying
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Thread Cutting
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Thread Cutting Lubricant; Thread Cutting; Aerosol Can; Liquid; Tapping | Threading | Drilling | Sawing | Shearing | Turning | Reaming Metal Part | Pipe | Conduit | Screw | Bolt Hole | Housing | Aluminum Sheet | Strapping | Gear And Chain; Brown; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


