Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6013 https://www.bdiexpress.com/medias/INDAVPSUPSNT-17115722-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjB8aW1hZ2UvanBlZ3xhR00yTDJnNFpDODVNREF3TnpZd05qTTVOVEU0TG1wd1p3fDA4MzY2NGQ3MWE1ZDI2MjcyODJmMjcxYmQxNmY1OTlkYmFiZjZlNzJkM2NkNmQ2MzE5NjY5MThlYzUyYjNkOTc
17115722 Specialty Purpose Lubricants 

AERVOE AERVOE

6013

Description

6013 CORROSION SUPPRESSANT 101 ; 10.5 OZ 12EA/CS

Machinery Lubricant; Machinery; Aerosol Can; Aerosol; Equipment | Tool | Machinery | Indoor | Outdoor; Amber; 16 Oz

Part #

6013

BDI #
17115722

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

131.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 131.63 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.005
EAN
0088193060131
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Machinery
Container Type
Aerosol Can
Texture
Aerosol
Application
Equipment | Tool | Machinery | Indoor | Outdoor
Manufacturer's Description
Aervoe Corrosion Suppressant 101
Color
Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Conformance to Certificate
MIL-C-16173E
Other Features
Long Term
Net Weight
10.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Machinery
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Machinery Lubricant; Machinery; Aerosol Can; Aerosol; Equipment | Tool | Machinery | Indoor | Outdoor; Amber; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh