

AERVOE
AERVOE
7043
AERVOE AERVOE
Description
7043 MOLY OIL/OPEN CHAIN LUBE ; 12 OZ 12EA/CS
Wire Rope Lubricant; Wire Rope | Chain | Cable Lube; Aerosol Can; Aerosol; Chain Drives and Pin | Open Gearing | Sprocket | Wire Rope | Bushing | Roller | Clipper | Cable | Hoist | Conveyor | Metal Surface; Black; 16 Oz
Part #
7043
BDI #
17115746

Details
143.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/7043/p/17115746
Your Price
$ 143.01 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.005
EAN
0088193070437
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Wire Rope | Chain | Cable Lube
Container Type
Aerosol Can
Texture
Aerosol
Application
Chain Drives and Pin | Open Gearing | Sprocket | Wire Rope | Bushing | Roller | Clipper | Cable | Hoist | Conveyor | Metal Surface
Manufacturer's Description
Aervoe Wire Rope | Chain and Cable Lube
Color
Black
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Other Features
High Grade
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wire Rope
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.167
Long Description
Wire Rope Lubricant; Wire Rope | Chain | Cable Lube; Aerosol Can; Aerosol; Chain Drives and Pin | Open Gearing | Sprocket | Wire Rope | Bushing | Roller | Clipper | Cable | Hoist | Conveyor | Metal Surface; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh