https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-7045-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDR8aW1hZ2UvanBlZ3xhREl5TDJoak55ODVPRE0wTkRneE16RTVPVFkyTDBsT1JFRldVRXhWUWxoWVdGOVRVRjgzTURRMVgwSlVURjh6TURCNE16QXdMbXB3Wnd8YzNjYjg5OWVjYzhmY2MzNzAwMWE2NTk0YzcwNDZhZjc2ZGVkODhhYWYzNzMxZjI2MTNjZGY3YTQxZjBiOGM3NA
https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-7045-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDR8aW1hZ2UvanBlZ3xhREl5TDJoak55ODVPRE0wTkRneE16RTVPVFkyTDBsT1JFRldVRXhWUWxoWVdGOVRVRjgzTURRMVgwSlVURjh6TURCNE16QXdMbXB3Wnd8YzNjYjg5OWVjYzhmY2MzNzAwMWE2NTk0YzcwNDZhZjc2ZGVkODhhYWYzNzMxZjI2MTNjZGY3YTQxZjBiOGM3NA
AERVOE
AERVOE
7045
AERVOE AERVOE
Description
7045 H D OPEN GEAR/WIRE ROPE LUBE ; 12 OZ 12EA/CS
Wire Rope Lubricant; Wire Rope; Aerosol Can; Aerosol; Wire Rope | Exposed Gear | Winch | Roller Chain | Elevator Cable | Conveyor Roll; Black; 16 Oz
Part #
7045
BDI #
17115747
Details
175.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/7045/p/17115747
Your Price
$ 175.10 / case
$ 176.00 / case BDIExpress
$ 176.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.005
EAN
0088193070451
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Wire Rope
Container Type
Aerosol Can
Texture
Aerosol
Application
Wire Rope | Exposed Gear | Winch | Roller Chain | Elevator Cable | Conveyor Roll
Manufacturer's Description
Aervoe HD Open Gear And Wire Rope Lube
Color
Black
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Other Features
High Grade
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Wire Rope
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.167
Long Description
Wire Rope Lubricant; Wire Rope; Aerosol Can; Aerosol; Wire Rope | Exposed Gear | Winch | Roller Chain | Elevator Cable | Conveyor Roll; Black; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


