Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

710R 45LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-XXX-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYxNXxpbWFnZS9qcGVnfGFEUmhMMmhtTnk4NU16RTFNVEEzTnpZMk16QXlMbXB3Wnd8ZDlmNDY3M2M1N2FhYzAxNjk4YTY5YmE5NzkxYjcwYjUwMTJhMTExMDU5NjI2N2RkMmU1NzY0YWVjYjRkZGY2NA
237753 Specialty Purpose Lubricants 

DOW CORNING DOW CORNING

710R 45LB PAIL

Description

710R FLUID 45LB/20KG PAIL ; SILICONE

Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 45 Lb

Part #

4019124

BDI #
237753

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8768.39 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,768.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Pail
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
710R Fluid
Color
Colorless
Container Size value And um
45 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C
VOC Content - Percentage
3 Percentage
Other Features
With Rust Inhibitor | Very Low Volatility
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
710R FLUID,KG,20KG-PAIL
Manufacturer Internal Number
4019124
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 45 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh