Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 710R 496LB / 225KG DRUM
22195666 Specialty Purpose Lubricants 

DOW CORNING DOW CORNING

710R 496LB / 225KG DRUM

Description

710R PHENYL FLUID 496LB/225KG DRUM ; 4/PAL

Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 496 Lb

Part #

4019125

BDI #
22195666

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86669.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 86,669.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
224.71
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Drum
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
710R Fluid
Color
Colorless
Container Size value And um
496 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C
VOC Content - Percentage
3 Percentage
Other Features
With Rust Inhibitor | Very Low Volatility
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 496 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh