

AERVOE
AERVOE
8036
AERVOE AERVOE
Description
8036 FOOD GRADE SILICONE LUBE ; 10.5 OZ 12EA/CS
Silicone Lubricant; Food Grade Machinery; Aerosol Can; Aerosol; Metal Hinge | Plastic Roller | Guide Rail | Slide | Stick; Clear; 16 Oz
Part #
8036
BDI #
17115624

Details
134.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/8036/p/17115624
Your Price
$ 134.97 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.005
EAN
0088193080368
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Aerosol
Application
Metal Hinge | Plastic Roller | Guide Rail | Slide | Stick
Manufacturer's Description
Aervoe Food Grade Silicone Lube
Color
Clear
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Conformance to Certificate
NSF H1
Other Features
Colorless | Non-Staining | Dry Residual | Silicone
Net Weight
10.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Silicone
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Silicone Lubricant; Food Grade Machinery; Aerosol Can; Aerosol; Metal Hinge | Plastic Roller | Guide Rail | Slide | Stick; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh