https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-8079-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDh8aW1hZ2UvanBlZ3xhRGd3TDJoa1lpODVPRE0wTkRneE9UQTVOemt3TDBsT1JFRldVRXhWUWxoWVdGOVRVRjg0TURjNVgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGM3NmY5NTE2YTM4ODdmNmY2ZDhhNGIzYWFhZGY4MDk2NzhhYmRhMWY2OWYyNDc5MTlkNGUxNzBlNDRmYjk3ZjU
https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-8079-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDh8aW1hZ2UvanBlZ3xhRGd3TDJoa1lpODVPRE0wTkRneE9UQTVOemt3TDBsT1JFRldVRXhWUWxoWVdGOVRVRjg0TURjNVgwRlNVMHhEVGw4ek1EQjRNekF3TG1wd1p3fGM3NmY5NTE2YTM4ODdmNmY2ZDhhNGIzYWFhZGY4MDk2NzhhYmRhMWY2OWYyNDc5MTlkNGUxNzBlNDRmYjk3ZjU
AERVOE
AERVOE
8079
AERVOE AERVOE
Description
8079 DRIVE BELT DRESSING COATING ; 12 OZ 12EA/CS
Drive Belt Lubricant; Drive Belt; Aerosol Can; Aerosol; Industrial Belt Drive Including Generator And Fan | Flat | Round | Or V-Style Belt | Auto Fan | Water Pump | Transmission | Power Steering | Farm Machinery | Appliance | Air Conditioner | And Power Tool; Colorless; 16 Oz
Part #
8079
BDI #
17115629
Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/8079/p/17115629
Your Price
$ 122.57 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.49
EAN
0088193080795
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Drive Belt
Container Type
Aerosol Can
Texture
Aerosol
Application
Industrial Belt Drive Including Generator And Fan | Flat | Round | Or V-Style Belt | Auto Fan | Water Pump | Transmission | Power Steering | Farm Machinery | Appliance | Air Conditioner | And Power Tool
Manufacturer's Description
Aervoe Drive Belt Dressing
Color
Colorless
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Conformance to Certificate
USDA P-1
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Drive Belt
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.083
Long Description
Drive Belt Lubricant; Drive Belt; Aerosol Can; Aerosol; Industrial Belt Drive Including Generator And Fan | Flat | Round | Or V-Style Belt | Auto Fan | Water Pump | Transmission | Power Steering | Farm Machinery | Appliance | Air Conditioner | And Power Tool; Colorless; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


