SAF-T-LOK INTL
SAF-T-LOK INTL
85256
SAF-T-LOK INTL SAF-T-LOK INTL
Description
85256 SLA-FD SILICONE LUBRICANT ; 9OZ AEROSOL FOOD/DRUG
General Purpose Lubricant; High Temperature Multi Purpose; Can; Aerosol; Conveyor Chute | High Temp Bearing | Electrical and Electronic Equipment | Mold | Guide | Rail | Cutting | Incidental Food Contact Part; 16 Oz
Part #
85256
BDI #
24051831

Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/85256/p/24051831
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
High Temperature Multi Purpose
Container Type
Can
Texture
Aerosol
Application
Conveyor Chute | High Temp Bearing | Electrical and Electronic Equipment | Mold | Guide | Rail | Cutting | Incidental Food Contact Part
Manufacturer's Description
Silicone Lubricant Food/Drug
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-156 Deg F PMCC
Odor
Solvent
VOC Content - Percentage
4.99 Lb/Gal
Conformance to Certificate
FDA 21 CFR | NSF H1
Other Features
Tasteless | Non Staining
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Manufacturer Item Number
85256
Weight / LBS
1
Long Description
General Purpose Lubricant; High Temperature Multi Purpose; Can; Aerosol; Conveyor Chute | High Temp Bearing | Electrical and Electronic Equipment | Mold | Guide | Rail | Cutting | Incidental Food Contact Part; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh