Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AERO 6LB TUB ; L0113-005 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0113-005-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTZ8aW1hZ2UvanBlZ3xhR1l5TDJobFpDOHhNREU0TVRVd05qYzJNRGN6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TVROZk1EQTFYek13TUhnek1EQXVhbkJufDlkNDVjMzg2NDEyMGExMmQwMDYzZWNmYWNkYjc1ZjI4OGQzZWFmYWRlMWE2MTNhNGQ5MmU5ZWU2YzU3Nzk5YWY
20450080 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

AERO 6LB TUB ; L0113-005

Description

L0113-005 AERO GREASE 6LB TUBE ; NON RETURNABLE

Lithium Grease; Gear; Plastic Tub; Oil; Speedometer | Odometer | Tachometer | Gear | Parking Meter | Garning Machine | Garage and Door Opening | Cable | Steering Column and Gear Cases | TV Antenna Gear; Off White; 6 Lb

Part #

L0113-005

BDI #
20450080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

707.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 707.61 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.005
EAN
0089215711369
Product Group - BDI
C00104
Product Name And Type
Specialty Lithium Grease
Typical Use
Gear
Container Type
Plastic Tub
Texture
Oil
Application
Speedometer | Odometer | Tachometer | Gear | Parking Meter | Garning Machine | Garage and Door Opening | Cable | Steering Column and Gear Cases | TV Antenna Gear
Manufacturer's Description
Lubriplate Aero
Color
Off White
Container Size value And um
6 Lb
Degree of Flashpoint value And um
Above 191 Deg C
Odor
Mild
Other Features
ISO 9001
Net Weight
6 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium
Manufacturer URL
https://www.lubriplate.com
Weight / LBS
6.5
Long Description
Lithium Grease; Gear; Plastic Tub; Oil; Speedometer | Odometer | Tachometer | Gear | Parking Meter | Garning Machine | Garage and Door Opening | Cable | Steering Column and Gear Cases | TV Antenna Gear; Off White; 6 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh