FUCHS
FUCHS
CASSIDA FLUID GL 220 5GAL PAIL
FUCHS FUCHS
Description
CASSIDA FLUID GL 220 5GAL GEAR OIL ; CAPACITY
Machinery Fluid; Food Grade Machinery; Can; Oil; Food Industry | Food Packing; Pale Yellow; 5 Gal
Part #
601947001
BDI #
18699322
Details
685.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/CASSIDA-FLUID-GL-220-5GAL-PAIL/p/18699322
Your Price
$ 685.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Machinery Fluid
Typical Use
Food Grade Machinery
Container Type
Can
Texture
Oil
Application
Food Industry | Food Packing
Manufacturer's Description
Gear Lubricants For Use In Food Manufacturing Equipment
Color
Pale Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
276 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1 | NSF ISO 21469
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Long Description
Machinery Fluid; Food Grade Machinery; Can; Oil; Food Industry | Food Packing; Pale Yellow; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



