Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CASSIDA FLUID GL 460 5GAL PAIL https://www.bdiexpress.com/medias/INDFUCLUBCNT-21510093-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTR8aW1hZ2UvanBlZ3xhRE16TDJnNU5DODVNelk0TkRjek9EazBPVFF5TG1wd1p3fGRmYjQ4ZWQ3MjliYjMwMDA3YzY1NmMzNTExNGEwMTE0NjkyNTI0N2E0NjM1N2JiYmEzZjVkMzVkNGIwNWRhYTg
21510093 Specialty Purpose Lubricants 

FUCHS FUCHS

CASSIDA FLUID GL 460 5GAL PAIL

Description

CASSIDA FLUID GL 460 5GAL GEAR OIL ; 460 SQ MM/S VISCOSITY AT 40 DEG C

Gear Lubricant; Gear | Food Grade; Pail; Liquid; Enclosed Gearbox | Food Industry; Colorless; 5 Gal

Part #

601947100

BDI #
21510093

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

741.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 741.60 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Gear | Food Grade
Container Type
Pail
Texture
Liquid
Application
Enclosed Gearbox | Food Industry
Manufacturer's Description
Synthetic Gear Lubricants For use in Food Manufacturing Equipment
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
270 Deg C
Odor
Characteristic
Conformance to Certificate
NSF H1
Other Features
Synthetic | ISO 9001/21469 | High Performance
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Long Description
Gear Lubricant; Gear | Food Grade; Pail; Liquid; Enclosed Gearbox | Food Industry; Colorless; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh