https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NTB8aW1hZ2UvanBlZ3xhR000TDJnM1lpOHhNREU0TVRBMU56QTROVFEzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EWXdYek13TUhnek1EQXVhbkJufGRlYTkxMGMzZWExMGFkZmYyZDkxMWI4ODBjNmU1NzRiYTAwY2FmMzBmMTBlYWQ3OTUxNTlmZDNiZjQxMmMxZWY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NTB8aW1hZ2UvanBlZ3xhR000TDJnM1lpOHhNREU0TVRBMU56QTROVFEzTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EWXdYek13TUhnek1EQXVhbkJufGRlYTkxMGMzZWExMGFkZmYyZDkxMWI4ODBjNmU1NzRiYTAwY2FmMzBmMTBlYWQ3OTUxNTlmZDNiZjQxMmMxZWY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
DEXRON III/MERCON ATF 5GAL ; L0867-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0867-060 TRANSMISSION FLUID 5GAL PAIL ; DEXRON III/MERCON
Transmission Fluid; Automatic Transmission; Pail; Liquid; Automatic Transmission | Motor | Chrysler; Red; 5 Gal
Part #
L0867-060
BDI #
18227329
Details
451.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/DEXRON-III-MERCON-ATF-5GAL-;-L0867-060/p/18227329
Your Price
$ 451.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
EAN
0089215586707
Product Group - BDI
C00104
Product Name And Type
Specialty Transmission Fluid
Typical Use
Automatic Transmission
Container Type
Pail
Texture
Liquid
Application
Automatic Transmission | Motor | Chrysler
Manufacturer's Description
Dexron III/Mercon Automatic Transmission Fluid
Color
Red
Container Size value And um
5 Gal
Degree of Flashpoint value And um
185 Deg C
Odor
Mineral Oil
Other Features
Premium Quality | Thermal Stability | All Season Protection | Controlled Frictional Properties
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Transmission
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0867-060
Weight / LBS
40
Long Description
Transmission Fluid; Automatic Transmission; Pail; Liquid; Automatic Transmission | Motor | Chrysler; Red; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


