

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-350 5GAL PAIL ; L0723-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0723-060 FG-350 5GAL PAIL
General Purpose Lubricant; Multi Purpose; Pail; Liquid; Packaging and Packing Equipment; Colorless; 5 Gal
Part #
L0723-060
BDI #
18228328

Details
607.5043
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/FG-350-5GAL-PAIL-;-L0723-060/p/18228328
Your Price
$ 607.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215572304
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Packaging and Packing Equipment
Manufacturer's Description
FG-350 NSF H-1 Registered - Silicone Lubricant
Color
Colorless
Container Size value And um
5 Gal
Degree of Flashpoint value And um
Above 300 Deg C
Odor
Slight
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0723-060
Weight / LBS
40
Long Description
General Purpose Lubricant; Multi Purpose; Pail; Liquid; Packaging and Packing Equipment; Colorless; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh