https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0723-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzN8aW1hZ2UvanBlZ3xhR0V6TDJnM09TOHhNREU0TVRReE1UUXpPRFl5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpOZk1EWXpYek13TUhnek1EQXVhbkJufGFkMzE2NTE0Njc1M2M1NTlmNzM0YWZhMWM5ZmExZWE4NWVkNGU5Nzg5ZTRlNDM5NThiZTVhODY4ZjJjODU5ZjE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0723-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNzN8aW1hZ2UvanBlZ3xhR0V6TDJnM09TOHhNREU0TVRReE1UUXpPRFl5TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTWpOZk1EWXpYek13TUhnek1EQXVhbkJufGFkMzE2NTE0Njc1M2M1NTlmNzM0YWZhMWM5ZmExZWE4NWVkNGU5Nzg5ZTRlNDM5NThiZTVhODY4ZjJjODU5ZjE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-350 9.5OZ AEROSAOL CAN ; L0723-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FOOD GRADE SILICONE LUBRICANT L0723-063 ; NON RETURNABLE
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; O-Ring | Slide | Rubber Seal | Chain; Colorless; 9.5 Oz
Part #
L0723-063
BDI #
18229073
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/FG-350-9-5OZ-AEROSAOL-CAN-;-L0723-063/p/18229073
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.45
EAN
0089215272303
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
O-Ring | Slide | Rubber Seal | Chain
Manufacturer's Description
General Purpose Food Grade Silicone Lubricant (Aerosol)
Color
Colorless
Container Size value And um
9.5 Oz
Degree of Flashpoint value And um
316 Deg C
Odor
Mild
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Net Weight
9.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0723-063
Weight / LBS
1
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; O-Ring | Slide | Rubber Seal | Chain; Colorless; 9.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


