FUCHS
FUCHS
FM AIR LUBE AA 1GAL BTL
FUCHS FUCHS
Description
FM AIR LUBE AA 1GAL BTL ; LIQUID FORM 0.95 DENSITY 6/CASE
Airline Lubricant; Food Grade Machinery; Bottle; Liquid; Pneumatic Actuator and Lifter | Air Motor | Air Tool; Colorless; 1 Gal
Part #
601927362
BDI #
21510104
Details
552.20303748
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/FM-AIR-LUBE-AA-1GAL-BTL/p/21510104
Your Price
$ 552.20 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Airline Lubricant
Typical Use
Food Grade Machinery
Container Type
Bottle
Texture
Liquid
Application
Pneumatic Actuator and Lifter | Air Motor | Air Tool
Manufacturer's Description
Fm Air Lube Aa
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
190.56 Deg C
Odor
Mild Petroleum
Conformance to Certificate
NSF H1
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Airline
Manufacturer URL
https://www.fuchs.com
Long Description
Airline Lubricant; Food Grade Machinery; Bottle; Liquid; Pneumatic Actuator and Lifter | Air Motor | Air Tool; Colorless; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh