Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FM AIR LUBE AA 1PT BTL https://www.bdiexpress.com/medias/INDFUCLUBXXX-FM-AIR-LUB-AA-1PT-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEzOXxpbWFnZS9qcGVnfGFEWXdMMmhsWmk4eE1EYzJPVFV6TnpZek1ESXpPQzlKVGtSR1ZVTk1WVUpZV0ZoZlJrMWZRVWxTWDB4VlFsOUJRVjh4VUZSZlFsUk1Yek13TUhnek1EQXVhbkJufDRjZmVhNjBmMmQ4NjI2OTJiMjVkYWRkMTJlMWU5NzdhYTMyZDcyZWI3N2U4ODllMmIzZTMwZTEzZTAxMjA0OTA
21510105 Specialty Purpose Lubricants 

FUCHS FUCHS

FM AIR LUBE AA 1PT BTL

Description

FM AIR LUBE AA 1PT BTL ; LIQUID FORM 0.95 DENSITY 24EA/CS

Airline Lubricant; Food Grade Machinery; Bottle; Liquid; Pneumatic Actuator and Lifter | Air Motor | Air Tool; Colorless; 1 Pt

Part #

601927348

BDI #
21510105

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

445.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 445.99 / case
$ 446.00 / case
BDIExpress
QTY

Inventory

Total: 70

Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Airline Lubricant
Typical Use
Food Grade Machinery
Container Type
Bottle
Texture
Liquid
Application
Pneumatic Actuator and Lifter | Air Motor | Air Tool
Manufacturer's Description
Fm Air Lube Aa
Color
Colorless
Container Size value And um
1 Pt
Degree of Flashpoint value And um
190.56 Deg C
Odor
Mild Petroleum
Conformance to Certificate
NSF H1
Net Weight
1 Pt
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Airline
Manufacturer URL
https://www.fuchs.com
Long Description
Airline Lubricant; Food Grade Machinery; Bottle; Liquid; Pneumatic Actuator and Lifter | Air Motor | Air Tool; Colorless; 1 Pt

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh