https://www.bdiexpress.com/medias/INDLUULUBXXX-SP-PHDL-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjJ8aW1hZ2UvanBlZ3xhRE5oTDJnd1l5ODVPRE0wTkRnME5UazJOelkyTDBsT1JFeFZWVXhWUWxoWVdGOVRVRjlRU0VSTVgwTk9Yek13TUhnek1EQXVhbkJufGY4MDY3NjRmY2RlOGU3NGQyMmExNzIzZTM0ZmFmZjZlMmRjZGJkYzE2ZmFlZDgwMzkzOTJhZjg5MzdkOTEyOGU
https://www.bdiexpress.com/medias/INDLUULUBXXX-SP-PHDL-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNjJ8aW1hZ2UvanBlZ3xhRE5oTDJnd1l5ODVPRE0wTkRnME5UazJOelkyTDBsT1JFeFZWVXhWUWxoWVdGOVRVRjlRU0VSTVgwTk9Yek13TUhnek1EQXVhbkJufGY4MDY3NjRmY2RlOGU3NGQyMmExNzIzZTM0ZmFmZjZlMmRjZGJkYzE2ZmFlZDgwMzkzOTJhZjg5MzdkOTEyOGU
ACCU-LUBE
ACCU-LUBE
LB6100
ACCU-LUBE ACCU-LUBE
Description
LB6100 PREMIUM MQL LUBRICANT ; 1GAL HEAVY DUTY 4/CS
Metal Working Lubricant; Heavy Duty Metal Working; Can; Liquid; General Machin | Milling | Stamping | Punching; Light Blue; 55 Gal
Part #
LB6100
BDI #
21720344
Details
1198.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB6100/p/21720344
Your Price
$ 1,198.92 / case
$ 1,199.00 / case BDIExpress
$ 1,199.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
15.42
EAN
7537690610002
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Heavy Duty Metal Working
Container Type
Can
Texture
Liquid
Application
General Machin | Milling | Stamping | Punching
Manufacturer's Description
Premium Heavy-Duty Lubricant
Color
Light Blue
Container Size value And um
55 Gal
Degree of Flashpoint value And um
204 Deg C
Odor
Mild
Other Features
Non-Straining | Natural Based
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Metal Working
Manufacturer URL
https://www.accu-lube.com
Long Description
Metal Working Lubricant; Heavy Duty Metal Working; Can; Liquid; General Machin | Milling | Stamping | Punching; Light Blue; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


