https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0185-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjN8aW1hZ2UvanBlZ3xhREEwTDJnek1DOHhNREU0TVRNd05UWTVOakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T0RWZk1EWXpYek13TUhnek1EQXVhbkJufDQxYmY3MjY0ZTNiMzNhZjYyYmY1MDRlYjM3MWM1NTQ3ZGM4YWI0Y2YzYWRlMjU3Y2Y3ZTRjYjJjMGVhNTRlOTc
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0185-063-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MjN8aW1hZ2UvanBlZ3xhREEwTDJnek1DOHhNREU0TVRNd05UWTVOakk0Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T0RWZk1EWXpYek13TUhnek1EQXVhbkJufDQxYmY3MjY0ZTNiMzNhZjYyYmY1MDRlYjM3MWM1NTQ3ZGM4YWI0Y2YzYWRlMjU3Y2Y3ZTRjYjJjMGVhNTRlOTc
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
METAL WORKING FLD 11OZ AER CAN;L0185-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0185-063 METAL WORKING FLUID 11OZ ; NON RETURNABLE
Metal Working Compound; Metal Working; Aerosol Can; Aerosol; Working Operation | Drilling | Tapping | Sawing | Grinding; Off White; 12 Oz
Part #
L0185-063
BDI #
18228057
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/METAL-WORKING-FLD-11OZ-AER-CAN;L0185-063/p/18228057
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
EAN
0089215218509
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
Application
Working Operation | Drilling | Tapping | Sawing | Grinding
Manufacturer's Description
Metal Working Fluid
Color
Off White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
154 Deg C COC
Odor
Additive
Other Features
ISO 32 | SAE 10
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0185-063
Weight / LBS
1
Long Description
Metal Working Compound; Metal Working; Aerosol Can; Aerosol; Working Operation | Drilling | Tapping | Sawing | Grinding; Off White; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


