https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-111CMPND8LB-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDR8aW1hZ2UvanBlZ3xhR0V3TDJoak1DODVPRE0wTkRjNU1UVTNNamM0TDBsT1JFUlBRMHhWUWxoWVdGOVRVRjh4TVRGRFRWQk9SRGhNUWw5UVRGOHpNREI0TXpBd0xtcHdad3w4Nzc1NTg2MGQ2OWM5MmQ1OTNjODM1NWMyOWZhZGRjM2ZjMzg3NzVlNTRjMjk4YzgzODA5ZTBmNGMwNzYxZmNm
https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-111CMPND8LB-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDR8aW1hZ2UvanBlZ3xhR0V3TDJoak1DODVPRE0wTkRjNU1UVTNNamM0TDBsT1JFUlBRMHhWUWxoWVdGOVRVRjh4TVRGRFRWQk9SRGhNUWw5UVRGOHpNREI0TXpBd0xtcHdad3w4Nzc1NTg2MGQ2OWM5MmQ1OTNjODM1NWMyOWZhZGRjM2ZjMzg3NzVlNTRjMjk4YzgzODA5ZTBmNGMwNzYxZmNm
MOLYKOTE
MOLYKOTE
MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL ; 4111557 EQUIV TO 8 LB
Valve Lubricant; Valve; Pail; Oil; Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System; Translucent White; 8 Lb
Part #
0131774
BDI #
237592
Details
678.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-111-COMPOUND-8LB-3-6KG-PAIL/p/237592
Your Price
$ 678.77 / each
$ 679.00 / each BDIExpress
$ 679.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
1.63
EAN
0077472130801
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Valve
Container Type
Pail
Texture
Oil
Application
Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System
Tradename
Molykote
Manufacturer's Description
Molykote 111 Compound
Color
Translucent White
Container Size value And um
8 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C
Odor
Odorless
Other Features
Excellent Water Resistance | Anti-Stick | Compatible | Low Vapor Pressure | Low Volatility
Net Weight
8 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Valve
Manufacturer URL
https://www.dow.com
Long Description
Valve Lubricant; Valve; Pail; Oil; Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System; Translucent White; 8 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


