MOLYKOTE
MOLYKOTE
MOLYKOTE 112 LUBE COMPOUND 5.3OZ TUBE
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 112 LUBE COMPOUND 5.3OZ TUBE ; HIGH PERFORMANCE 12/CS
Silicone Lubricant/Sealant; Valve; Tube; Paste; Sealing Vacuum and Pressure System | Lubricating Plug | Gate - Ball - Butterfly - Automated Valve | Rubber and Plastic O-ring; Translucent White; 5.3 Oz
Part #
131739
BDI #
237597
Details
48.40768885000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-112-LUBE-COMPOUND-5-3OZ-TUBE/p/237597
Your Price
$ 48.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.82
EAN
0077472134144
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant/Sealant
Typical Use
Valve
Container Type
Tube
Texture
Paste
Application
Sealing Vacuum and Pressure System | Lubricating Plug | Gate - Ball - Butterfly - Automated Valve | Rubber and Plastic O-ring
Manufacturer's Description
112 High Performance Lube/Sealant
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101 Deg C CC
Odor
Odorless
Other Features
NLGI 3 | Non Melting | Low Volatility | Thermally Stable
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant/Sealant
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
112 CMPD,TUB,150G-12CTN
Manufacturer Internal Number
3142612
Weight / LBS
0.331
Long Description
Silicone Lubricant/Sealant; Valve; Tube; Paste; Sealing Vacuum and Pressure System | Lubricating Plug | Gate - Ball - Butterfly - Automated Valve | Rubber and Plastic O-ring; Translucent White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh