Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE D PASTE EW 397LB DRUM https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-XXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMyMHxpbWFnZS9qcGVnfGFEazRMMmd5WlM4NU16RTFNVEEzTlRNMk9USTJMbXB3Wnd8NWE2NzBhNWZkZWVlZTU3MzE2MWIyYjdjNDIzYzdlM2YxODM4MWIxZjc2ZDIwNTNlNTY5YjNiODgzZjY0MTkyYg
237895 Specialty Purpose Lubricants 

MOLYKOTE MOLYKOTE

MOLYKOTE D PASTE EW 397LB DRUM

Description

MOLYKOTE D PASTE EW 397LB DRUM PASTE ; 2812622 ANTI-SEIZE

Solid Lubricant; Multi Purpose; Drum; Paste; Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry; Off White; 397 Lb

Part #

0131842

BDI #
237895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36998.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36,998.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
81.54
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Lubricant
Typical Use
Multi Purpose
Container Type
Drum
Texture
Paste
Application
Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry
Tradename
MOLYKOTE
Manufacturer's Description
Molykote D Paste
Color
Off White
Container Size value And um
397 Lb
Odor
Slight
Net Weight
6352 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Solid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
D PASTE EW PB,KG,180KG-DRUM
Manufacturer Internal Number
2812622
Long Description
Solid Lubricant; Multi Purpose; Drum; Paste; Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry; Off White; 397 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh