MOLYKOTE
MOLYKOTE
MOLYKOTE HSC PLUS PASTE 11.36LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE HSC PLUS PASTE 11.36LB PAIL ; 2286921
Solid Lubricant; Multi Purpose; Pail; Paste; Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant; Bronze; 11.36 Lb
Part #
0131800
BDI #
237988

Details
632.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-HSC-PLUS-PASTE-11-36LB-PAIL/p/237988
Your Price
$ 632.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
2.27
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Paste
Application
Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant
Tradename
MOLYKOTE
Manufacturer's Description
Molykote HSC Plus Paste
Color
Bronze
Container Size value And um
11.36 Lb
Odor
Odorless
Other Features
High Temperature | No Lead and Nickel
Net Weight
181.76 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Solid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
HSC PLS PSTE,KG,5KG-PAIL
Manufacturer Internal Number
2286921
Long Description
Solid Lubricant; Multi Purpose; Pail; Paste; Stud Bolt of Gas - Steam Turbine - Turbocharger of Diesel Engine | Flanged Connection in Chemical and Petrochemical Plant; Bronze; 11.36 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh