MOLYKOTE
MOLYKOTE
MOLYKOTE P-40 PASTE 11LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE P-40 PASTE 11LB PAIL ; 2355043 POLYALPHAOLEFIN
Adhesive Lubricant; Continuous Lubrication; Pail; Paste; Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine; Light Brown; 11 Lb
Part #
0131775
BDI #
238144

Details
845.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-P-40-PASTE-11LB-PAIL/p/238144
Your Price
$ 845.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
2.27
Product Group - BDI
C00104
Product Name And Type
Specialty Adhesive Lubricant
Typical Use
Continuous Lubrication
Container Type
Pail
Texture
Paste
Application
Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine
Tradename
MOLYKOTE
Manufacturer's Description
Molykote P-40 Metal-free Adhesive Lubricating Paste
Color
Light Brown
Container Size value And um
11 Lb
Odor
Slight
Other Features
Antifretting
Net Weight
176 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Adhesive
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
P-40 PASTE,KG,5KG-PAIL
Manufacturer Internal Number
2355043
Long Description
Adhesive Lubricant; Continuous Lubrication; Pail; Paste; Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine; Light Brown; 11 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh