MOLYKOTE
MOLYKOTE
MOLYKOTE P-40 PASTE EC 2.2LB CAN
MOLYKOTE MOLYKOTE
Description
MOLYKOTE P-40 PASTE EC 2.2LB CAN ; 4045326 POLYALPHAOLEFIN 10/BOX
Adhesive Lubricant; Continuous Lubrication; Can; Paste; Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine; Light Brown; 2.2 Lb
Part #
0131779
BDI #
238143

Details
204.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-P-40-PASTE-EC-2-2LB-CAN/p/238143
Your Price
$ 204.97 / each
$ 205.00 / each BDIExpress
$ 205.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.53
Product Group - BDI
C00104
Product Name And Type
Specialty Adhesive Lubricant
Typical Use
Continuous Lubrication
Container Type
Can
Texture
Paste
Application
Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine
Tradename
MOLYKOTE
Manufacturer's Description
Molykote P-40 Metal-free Adhesive Lubricating Paste
Color
Light Brown
Container Size value And um
2.2 Lb
Odor
Slight
Other Features
Antifretting
Net Weight
35.2 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Adhesive
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
P-40 PASTE EC,CAN,1KG-10CTN
Manufacturer Internal Number
4045326
Long Description
Adhesive Lubricant; Continuous Lubrication; Can; Paste; Assembly | Threaded Connection | Spline Shaft | Brake System | Axle of Vehicle | Cam and Plain Bearing | Marine; Light Brown; 2.2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh