https://www.bdiexpress.com/medias/INDNESLUBXXX-SP-PNSNG-FLTTOPCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1Nzl8aW1hZ2UvanBlZ3xhR1V6TDJobE1pODVPRE0wTkRnMk5qWXhNVFV3TDBsT1JFNUZVMHhWUWxoWVdGOVRVRjlRVGxOT1IxOUdURlJVVDFCRFRsOHpNREI0TXpBd0xtcHdad3w1ZWE4MWIyMjYwYWJkYWY2ZWFmYjBmNzY3ZmQ2NTA4MzBhNjkyN2Y3NmY5MjYwZWRiOGFhYmFhMGEzYjVjMmFm
https://www.bdiexpress.com/medias/INDNESLUBXXX-SP-PNSNG-FLTTOPCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1Nzl8aW1hZ2UvanBlZ3xhR1V6TDJobE1pODVPRE0wTkRnMk5qWXhNVFV3TDBsT1JFNUZVMHhWUWxoWVdGOVRVRjlRVGxOT1IxOUdURlJVVDFCRFRsOHpNREI0TXpBd0xtcHdad3w1ZWE4MWIyMjYwYWJkYWY2ZWFmYjBmNzY3ZmQ2NTA4MzBhNjkyN2Y3NmY5MjYwZWRiOGFhYmFhMGEzYjVjMmFm
BOSTIK NEVER-SEEZ
BOSTIK NEVER-SEEZ
NG-165
BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ
Description
NG-165 ANTI SEIZE 453.6G/1LB CAN LUBCNT ; NUCLEAR GRADE FLAT TOP 12/CS
Nuclear Power Plant Lubricant; Nuclear Power Plant; Flat Top Can; Paste; Fitting | Fastener | Mill | Pipe Fitting | Flange | Pump Fitting | Steam Generator; Silver Gray; 1 Lb
Part #
0130701
BDI #
21574039
Details
226.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/NG-165/p/21574039
Your Price
$ 226.60 / each
$ 227.00 / each BDIExpress
$ 227.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Nuclear Power Plant
Container Type
Flat Top Can
Texture
Paste
Application
Fitting | Fastener | Mill | Pipe Fitting | Flange | Pump Fitting | Steam Generator
Manufacturer's Description
Pure Nickel Special Nuclear Grade
Color
Silver Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 148 Deg C
Odor
Grease
Conformance to Certificate
MIL-A-907
Other Features
Anti-Seize
Net Weight
1 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Nuclear Power Plant
Manufacturer URL
https://neverseizeproducts.com
Long Description
Nuclear Power Plant Lubricant; Nuclear Power Plant; Flat Top Can; Paste; Fitting | Fastener | Mill | Pipe Fitting | Flange | Pump Fitting | Steam Generator; Silver Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


