Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OVEN CHAIN LUBRICANT 2-1/2GAL; L0836-055 https://www.bdiexpress.com/medias/INDLUBLUBXXX-SP-XXXX-JUG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDV8aW1hZ2UvanBlZ3xhRGsyTDJnd1lpOHhNRFU0Tmprek1qRXhOelV6TkM5SlRrUk1WVUpNVlVKWVdGaGZVMUJmV0ZoWVdGOUtWVWRmTXpBd2VETXdNQzVxY0djfGI4MTU2YTRiYjZkMDA4NDAwMGM2NTMxMmFkNjgyM2E0ZDMxYjFiZDVlYzY1OTVlOTZhMGFhMmQ1NjhkYWVhNDc
18231291 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

OVEN CHAIN LUBRICANT 2-1/2GAL; L0836-055

Description

L0836-055 OVEN CHAIN LUBRICANT 2-1/2GAL ; NON RETURNABLE

Chain Lubricant; Oven Chain; Jug; Liquid; Conveyor Chain; Black; 2.5 Gal

Part #

L0836-055

BDI #
18231291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

989.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 989.83 / case
$ 990.00 / case
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121508
Weight / Kilogram
9.08
EAN
0089215683635
Product Group - BDI
C00104
Product Name And Type
Specialty Chain Lubricant
Typical Use
Oven Chain
Container Type
Jug
Texture
Liquid
Application
Conveyor Chain
Manufacturer's Description
Oven Chain Lubricant
Color
Black
Container Size value And um
2.5 Gal
Degree of Flashpoint value And um
63 Deg C TCT
Odor
Mineral Oil
Other Features
Dries Quickly
Net Weight
320 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0836-055
Weight / LBS
20
Long Description
Chain Lubricant; Oven Chain; Jug; Liquid; Conveyor Chain; Black; 2.5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh