KROIL
KROIL
PYROLUBE 5 LBS GREASE
KROIL KROIL
Description
PYROLUBE GREASE 5LB CAN GREASE LUBRICANT
High Temperature Lubricant; Industrial; Can; Grease; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 5 Lb Container Size
Part #
PG5P3
BDI #
27882298
Details
292.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PYROLUBE-5-LBS-GREASE/p/27882298
Your Price
$ 292.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0
EAN
0857236004254
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
High Temperature Multipurpose
Container Type
Can
Texture
Grease
Application
Industrial Furnace | Heating Equipment - Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain
Tradename
Pyrolube
Manufacturer's Description
Pyrolube High Temperature Lubricant
Color
Black
Container Size value And um
5 Lb
Degree of Flashpoint value And um
Above 300.2 Deg F
Net Weight
5 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Noun
Lubricant
Keyword String
High Temperature
Manufacturer URL
https://www.kroil.com
Weight / LBS
5.00449
Long Description
High Temperature Lubricant; Industrial; Can; Grease; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 5 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



