KROIL
KROIL
PYROLUBE 55 GAL DRUM
KROIL KROIL
Description
PYROLUBE 55 GAL. DRUM LUBRICANT ; HIGH TEMP
High Temperature Lubricant; Industrial; Metal Drum; Liquid; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 55 Gal Container Size
Part #
PY551
BDI #
27882304
Details
11409.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PYROLUBE-55-GAL-DRUM/p/27882304
Your Price
$ 11,409.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0857236004902
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
High Temperature Multipurpose
Container Type
Drum
Texture
Liquid
Application
Industrial Furnace | Heating Equipment - Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain
Tradename
Pyrolube
Manufacturer's Description
Pyrolube High Temperature Lubricant
Color
Black
Container Size value And um
55 Gal
Degree of Flashpoint value And um
174 Deg F TAG
Odor
Solvent
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Noun
Lubricant
Keyword String
High Temperature
Manufacturer URL
https://www.kroil.com
Weight / LBS
353.42263
Long Description
High Temperature Lubricant; Industrial; Metal Drum; Liquid; Black; Industrial Furnace | Heating Equipment, Kiln Oar | Converyor System | Rotary Kiln | Stoker | Baking and Drying Oven | Gear | Chain | Bearing | Jet Engine Part | Glass Production Conveyor | Bearing | Steel Furnace Conveyor Chain; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



