https://www.bdiexpress.com/medias/INDFUCOILXXX-21470844-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNXxpbWFnZS9qcGVnfGFHTXhMMmc0TkM4eE1EYzNNVEEzTURNeU1EWTNNQzlKVGtSR1ZVTlBTVXhZV0ZoZk1qRTBOekE0TkRSZk16QXdlRE13TUM1cWNHY3w4NmQ2NTk4NmE0MGRhYmUyZmY4MmUxMzU0NjFmNDljM2YzZDY5NzBlNTBjYTNjNGU3MDA4NzFiNGRiNDEwYjQ4
https://www.bdiexpress.com/medias/INDFUCOILXXX-21470844-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzNXxpbWFnZS9qcGVnfGFHTXhMMmc0TkM4eE1EYzNNVEEzTURNeU1EWTNNQzlKVGtSR1ZVTlBTVXhZV0ZoZk1qRTBOekE0TkRSZk16QXdlRE13TUM1cWNHY3w4NmQ2NTk4NmE0MGRhYmUyZmY4MmUxMzU0NjFmNDljM2YzZDY5NzBlNTBjYTNjNGU3MDA4NzFiNGRiNDEwYjQ4
FUCHS
FUCHS
RENEP KN 68 NA 5GAL PAIL
FUCHS FUCHS
Description
RENEP KN 68 NA 5GAL SLIDEWAY OIL ; 68 SQ MM/S VISCOSITY AT 40 DEG C
Gear Lubricant; Slideway | Gear; Pail; Liquid; Machinery | Equipment | Metal Processing; Amber; 5 Gal
Part #
601931369
BDI #
21470844
Details
238.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/RENEP-KN-68-NA-5GAL-PAIL/p/21470844
Your Price
$ 238.96 / each
$ 239.00 / each BDIExpress
$ 239.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Slideway | Gear
Container Type
Pail
Texture
Liquid
Application
Machinery | Equipment | Metal Processing
Manufacturer's Description
Slideway/Gear Lubricant
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
210 Deg C
Odor
Mild Petroleum
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.fuchs.com
Long Description
Gear Lubricant; Slideway | Gear; Pail; Liquid; Machinery | Equipment | Metal Processing; Amber; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

