Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S00213000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-21458293-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mzh8aW1hZ2UvanBlZ3xhR1l6TDJoaU1DOHhNREExT0RFMU9UQXpNRE13TWk5SlRrUlRVRkpZV0ZoWVdGaGZNakUwTlRneU9UTmZNekF3ZURNd01DNXFjR2N8OTNhZDEzNzI1MzhkMjM3NjQ3OWZiNTMxNjFmN2RkODIwN2JkOGQ0ZWRlM2IzZTNkMWU5MjU2OWI2ZDM0YWE3OA
21458293 Specialty Purpose Lubricants 

SPRAYON SPRAYON

S00213000

Description

S00213000 HIGH TEMPERATURE LUBRICANT ; 20OZ CAN 15OZ NET WT FOOD GRADE 12/CS

Food Grade Machinery Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Chain and Cable | Electrical Connection | Heat Exchanger | Oven; 15 Oz

Part #

S00213000

BDI #
21458293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.84 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 40.84 / each BDIExpress
QTY

Inventory

Total: 30

Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0.57
EAN
0075577006236
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Liquid
Application
Chain and Cable | Electrical Connection | Heat Exchanger | Oven
Manufacturer's Description
Lu213 Food Grade High Temp Lubricant
Container Size value And um
15 Oz
Degree of Flashpoint value And um
-29 Deg C
Odor
Mild Solvent
Conformance to Certificate
NSF H1
Other Features
High Temperature | Fortified Extreme Pressure | Anti-Wear Protection
Net Weight
15 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade Machinery
Manufacturer URL
Long Description
Food Grade Machinery Lubricant; Food Grade Machinery; Aerosol Can; Liquid; Chain and Cable | Electrical Connection | Heat Exchanger | Oven; 15 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh