https://www.bdiexpress.com/medias/INDCIELUBXXX-SP-HYDURANCE-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDV8aW1hZ2UvanBlZ3xhREkxTDJnMU1DODVPRE0wTkRnek9UYzBNVGMwTDBsT1JFTkpSVXhWUWxoWVdGOVRVRjlJV1VSVlVrRk9RMFZmUkZKTlh6TXdNSGd6TURBdWFuQm58NDFkNDFlNmMzNzE3YzRlZjEyNjUzNzM0MDJmMzc0ZGUyMzRhYzcwMGI1YjFlYWI1M2Y5ODEwYWFlOTFmM2FhZQ
https://www.bdiexpress.com/medias/INDCIELUBXXX-SP-HYDURANCE-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDV8aW1hZ2UvanBlZ3xhREkxTDJnMU1DODVPRE0wTkRnek9UYzBNVGMwTDBsT1JFTkpSVXhWUWxoWVdGOVRVRjlJV1VSVlVrRk9RMFZmUkZKTlh6TXdNSGd6TURBdWFuQm58NDFkNDFlNmMzNzE3YzRlZjEyNjUzNzM0MDJmMzc0ZGUyMzRhYzcwMGI1YjFlYWI1M2Y5ODEwYWFlOTFmM2FhZQ
CITGO PETROLEUM
CITGO PETROLEUM
SAE 80W-90 55G
CITGO PETROLEUM CITGO PETROLEUM
Description
631310001 80/90 GEAR OIL 55G
Gear Lubricant; Multi Purpose; Drum; Oil; Transmission | Differential | Final Drive | Truck | Bus; Amber; 55 Gal
Part #
631310001
BDI #
21482081
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SAE-80W-90-55G/p/21482081
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Gear Lubricant
Typical Use
Multi Purpose
Container Type
Drum
Texture
Oil
Application
Transmission | Differential | Final Drive | Truck | Bus
Manufacturer's Description
Premium Gear Oils (Mp)
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
231 Deg C
Odor
Petroleum
Net Weight
55 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
https://www.citgo.com
Long Description
Gear Lubricant; Multi Purpose; Drum; Oil; Transmission | Differential | Final Drive | Truck | Bus; Amber; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


