https://www.bdiexpress.com/medias/INDSPRXXXXXX-18137718-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDd8aW1hZ2UvanBlZ3xhREk1TDJoa05DOHhNREExT0RFMk1URTJNREl5TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpjM01UaGZNekF3ZURNd01DNXFjR2N8NjFlNDhlZWM0YzQ5OTdkNjQ5YWE4YjlmMTM0YzU0YTMzODJlZmNmODJhNjhiMDE3ZGNmMmNkOWRlOTBmMWNlZg
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18137718-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDd8aW1hZ2UvanBlZ3xhREk1TDJoa05DOHhNREExT0RFMk1URTJNREl5TWk5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TXpjM01UaGZNekF3ZURNd01DNXFjR2N8NjFlNDhlZWM0YzQ5OTdkNjQ5YWE4YjlmMTM0YzU0YTMzODJlZmNmODJhNjhiMDE3ZGNmMmNkOWRlOTBmMWNlZg
SPRAYON
SPRAYON
SC0206000
SPRAYON SPRAYON
Description
SC0206000 ALL-PURPOSE SILICONE LUBRICANT ; S00206000 16OZ CAN 10OZ NET WT 12/CS
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Rubber Molding | Window | Sliding Wood Surface | Sewing Equipment | Sliding Rack | Spring | Leather | Door | Weather Stripping; Colorless; 16 Oz
Part #
SC0206000
BDI #
21458404
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0206000/p/21458404
Your Price
$ 15.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.37
EAN
0075577902064
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Rubber Molding | Window | Sliding Wood Surface | Sewing Equipment | Sliding Rack | Spring | Leather | Door | Weather Stripping
Manufacturer's Description
All Purpose Silicone Lube
Color
Colorless
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Slight Solvent
VOC Content - Percentage
94 Percentage
Other Features
Displaces Water
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Weight / LBS
0.812
Long Description
General Purpose Lubricant; Multi Purpose; Aerosol Can; Aerosol; Rubber Molding | Window | Sliding Wood Surface | Sewing Equipment | Sliding Rack | Spring | Leather | Door | Weather Stripping; Colorless; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


