https://www.bdiexpress.com/medias/INDSPRXXXXXX-20103834-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTB8aW1hZ2UvanBlZ3xhRFk0TDJnMk5pOHhNREExT0RFMk1EQXhNek0wTWk5SlRrUlRVRkpZV0ZoWVdGaGZNakF4TURNNE16UmZNekF3ZURNd01DNXFjR2N8ZTMzN2QwYWI5MTk0ZDhiYmVjODZlYjZmNTRiNzNhM2QwNGRlYTA4YmFjYTA5YjU0M2FhNTYxODM0ZWNjOGRjNQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-20103834-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTB8aW1hZ2UvanBlZ3xhRFk0TDJnMk5pOHhNREExT0RFMk1EQXhNek0wTWk5SlRrUlRVRkpZV0ZoWVdGaGZNakF4TURNNE16UmZNekF3ZURNd01DNXFjR2N8ZTMzN2QwYWI5MTk0ZDhiYmVjODZlYjZmNTRiNzNhM2QwNGRlYTA4YmFjYTA5YjU0M2FhNTYxODM0ZWNjOGRjNQ
SPRAYON
SPRAYON
SC0744000
SPRAYON SPRAYON
Description
SC0744000 WELDING DEFECT DETECTOR ; 16OZ CAN 9OZ NET WT PENETRANT 12/CS
Penetrant Lubricant; Detect Defects; Aerosol Can; Translucent; Turbine Blade | Mold | Structural Beam | Pipe; Red; 16 Oz
Part #
SC0744000
BDI #
20103834
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SC0744000/p/20103834
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.045
EAN
0075577907441
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Detector Lubricant
Typical Use
Detect Defects
Container Type
Aerosol Can
Texture
Translucent
Application
Turbine Blade | Mold | Structural Beam | Pipe
Tradename
Q.A. INSPECTOR
Manufacturer's Description
Q.A. Inspector Penetrant
Color
Red
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 0 Deg F
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-L-25135 | NAVSHIPS 250-1500 MIL STD 271-D
Other Features
Oil Based | Kerosene Solvent | Detects and Locates Cracks and Defects | Three Part Quality Assurance System
Net Weight
9 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Weight / LBS
0.75
Long Description
Penetrant Lubricant; Detect Defects; Aerosol Can; Translucent; Turbine Blade | Mold | Structural Beam | Pipe; Red; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

