

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFGO ULTRA 22 AEROSOL 11OZ L0931-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0931-063 FLUID SPRAY ; NON RETURNABLE SFGO ULTRA 22 11 OZ
Chain Lubricant; Off-White Color; Mild Odor/Scent; Aerosol Can Packing Type; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Food Grade Type; Variety Application
Part #
L0931-063
BDI #
25813811

Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SFGO-ULTRA-22-AEROSOL-11OZ-L0931-063/p/25813811
Your Price
$ 40.17 / each
$ 41.00 / each BDIExpress
$ 41.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
5.436
EAN
0089215293100
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Product Detail
Chain Lubricant
Product Specification
Off-White Color; Mild Odor/Scent; Aerosol Can Packing Type; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Food Grade Type; Variety Application
Long Description
Chain Lubricant; Off-White Color; Mild Odor/Scent; Aerosol Can Packing Type; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Food Grade Type; Variety Application