

TRI-FLOW LUBRICANTS
TRI-FLOW LUBRICANTS
TF260201
TRI-FLOW LUBRICANTS TRI-FLOW LUBRICANTS
Description
TF260201 SUPERIOR PTFE LUBRICANT ; TF26020 1GAL CAN 2/CS
Penetrant Lubricant; Cable; Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 1 Gal
Part #
TF260201
BDI #
18140083

Details
468.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/TF260201/p/18140083
Your Price
$ 468.65 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
3.79
EAN
0032053260201
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Cable
Container Type
Can
Texture
Liquid
Application
Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt
Manufacturer's Description
Industrial Lubrication With PTFE
Color
Brown
Container Size value And um
1 Gal
Degree of Flashpoint value And um
Below -29 Deg C
Odor
Petroleum
Conformance to Certificate
NSF H2
Other Features
With PTFE
Net Weight
1 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.triflowlubricants.com
Long Description
Penetrant Lubricant; Cable; Can; Liquid; Ball and Socket Joint | Control Cable | Cutting Tool | Electric Power Tool | Glide | Linkage | Roller | Die and Valve | Nut | Bolt; Brown; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh