Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LAGD 125/VT430 https://www.bdiexpress.com/medias/INDSKFLBCTRX-SP-LAGD-LUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNzl8aW1hZ2UvanBlZ3xhRE14TDJoaU9TOHhNREl6TVRjek9EVXpNVGczTUM5SlRrUlRTMFpNUWtOVVVsaGZVMUJmVEVGSFJGOU1WVUpmTXpBd2VETXdNQzVxY0djfGQ0NzhiMDNhZmE2MWRkYTdkZTVmN2IyZDc2ZGNiZDJhNzFiMzk5OGQzNWMyYjhhYTUxMmNiNWYxN2I3ZDVmOTg
1303420 Single Point Lubricators 

SKF SKF

LAGD 125/VT430

Description

LAGD 125/VT430 BEARING GREASE ; NON RETURNABLE 10EA/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; VT430; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge

Part #

LAGD 125/VT430

BDI #
1303420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1835.7229458 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,835.72 / pack
$ 2,216.10 / pack
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
2.25
EAN
7316573942122
Product Group - BDI
F02234
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" BSPT
Capacity
125 CC
Lubricant Name
VT430
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene Terephthalate
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Disposable | Refillable Cartridge
Maximum Operating Pressure
75 PSI
Operating Temperature Range
0 To 50 Deg C
Application
Bearing Housing Lubrication | Chain | Conveyor | Crane | Elevator | Electric Motor | Escalator | Fan | Pump
Other Features
System 24 | Dial Setting | Piston Displacement Monitoring
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44092
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" BSPT; 125 CC Capacity; VT430; Grease; Polyethylene Terephthalate; 1 To 12 Months; 75 PSI; 0 To 50 Deg C; Disposable | Refillable Cartridge
Overall Diameter
2.165 Inch | 55 Millimeter
Overall Height
4.488 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh